4CA10/LED/930/FR/120V/E12/2CD

Item #: 2657729

Cat #: S21844

UPC: 045923218446

to view pricing and more.
Documents & Guides
4 Watt CA10 LED; Frosted; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt CA10 LED; Frosted; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21844 4-watt frosted decorative bulb with a candelabra base is dimmable and offers soft white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218446, S21844

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Color: Frosted
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Wattage: 4
Color: Frosted
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)