Ideal Ironman Hole Saw

Item #: 265794

Cat #: 35-351

UPC: 783250353514

to view pricing and more.
Documents & Guides
Ideal Ironman Hole SawHole Saw; Ironman; Bi-Metal; Cutting Size: 1-3/8 In Depth; Hole Diameter:1-1/4 In; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel

Overview

Ideal Ironman Hole SawHole Saw; Ironman; Bi-Metal; Cutting Size: 1-3/8 In Depth; Hole Diameter:1-1/4 In; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel
Also known as: 783250353514, 35-351

Specifications

Diameter: 1 1/4 in
Type: Hole Saw, Bi-Metal
Material: High-Speed Steel
Diameter: 1 1/4 in
Material: High-Speed Steel
Type: Hole Saw, Bi-Metal