Hole Saw, Bi-Metal, 1-1/2", High Speed Steel

Item #: 265807
Cat #: 35-355
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Ironman, Bi-Metal, Hole Diameter: 1-1/2 Inch, Cutting Size: 1-3/8 Inch Depth, Teeth Per Inch: 4 - 6 TPI, Material: High-Speed Steel, Pipe Tap Size:1-1/4 Inch

Overview

Hole Saw, Ironman, Bi-Metal, Hole Diameter: 1-1/2 Inch, Cutting Size: 1-3/8 Inch Depth, Teeth Per Inch: 4 - 6 TPI, Material: High-Speed Steel, Pipe Tap Size:1-1/4 Inch
Also known as: 35-355

Specifications

Diameter: 1 1/2 in
Size: 1 3/8 in
Type: Hole Saw, Bi-Metal
Material: High-Speed Steel
Diameter: 1 1/2 in
Type: Hole Saw, Bi-Metal
Size: 1 3/8 in
Material: High-Speed Steel

Customer Reviews

No reviews for this product
(0)