Category 5e, Riser, 24/4-UTP, Blue, 1000'

Item #: 265812

Cat #: C5ECMRBLU1000BX

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, Blue, 1000 Foot Box

Overview

Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, Blue, 1000 Foot Box
Also known as: C5ECMRBLU1000BX

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Stranding: Stranded