3/8" Lag Screw

Item #: 265822
Cat #: LAG38112
UPC: 781002586012
Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, Hex Head, Size: 3/8 x 1-1/2". Hex Size: 9/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58601.*

Overview

Lag Screw, Hex Head, Size: 3/8 x 1-1/2". Hex Size: 9/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58601.*
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002586012, LAG38112

Specifications

Drive: Hex
Length: 1 1/2 in
Diameter: 3/8 in
Material: Steel
Drive: Hex
Diameter: 3/8 in
Length: 1 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)