Fusible Plug-In Unit, Pow-R-Way III, 3-Pole, Plug, 800 Amp, 277/480 Volt AC, Busway

Item #: 2658482

Cat #: P3F367LGN

UPC: 786683021104

to view pricing and more.
Documents & Guides
Fusible Plug-In Unit, Pow-R-Way III, 3-Pole, Plug, 800 Amp, 277/480 Volt AC, Busway, 50% Internal Ground and 100% Neutral, L Class Fuses

Overview

Fusible Plug-In Unit, Pow-R-Way III, 3-Pole, Plug, 800 Amp, 277/480 Volt AC, Busway, 50% Internal Ground and 100% Neutral, L Class Fuses

Pow-R-Way III busway is a scalable and efficient solution for connecting electrical equipment to maximize power distribution system performance. Busway’s modularity and speed of installation provides a resourceful solution for even the most challenging layout requirements compared to traditional cabling and conduit. Pow-R-Way III busway is ideal for both indoor and outdoor industrial and commercial applications including high-rise buildings, manufacturing plants and utility centers

Also known as: 786683021104, P3F367LGN

Specifications

Poles: 3
Type: Fusible, Busway Plug
Class: L
Amps: 800
Volts AC: 277/480
Poles: 3
Class: L
Volts AC: 277/480
Type: Fusible, Busway Plug
Amps: 800