60W Small LED Wall Pack, 84KL, 30-65K, PC, Bronze

Item #: 2658621

Cat #: WPSLED15S

UPC: 080083304561

to view pricing and more.
Documents & Guides
Small LED Wall Pack, 30-60 Watt, 120-347V, 80 CRI, 4,300-8,100 Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Photocell, Bronze

Overview

Small LED Wall Pack, 30-60 Watt, 120-347V, 80 CRI, 4,300-8,100 Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Photocell, Bronze
Also known as: 080083304561, WPSLED15S

Specifications

Type: Photocell
Wattage: 30, 60, Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Lumens: Selectable
Volts AC Range: 120 - 347
Type: Photocell
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: Selectable
Wattage: 30, 60, Selectable
Color: Bronze
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 347