WIRE GUARD FOR LED STAIRWELL FIXTURES FITS 2A FIXTURE

Item #: 2658649

Cat #: KT-SWLED-WG-1-KIT

UPC: 843654132464

Sign In or Register to view pricing and more.
Documents & Guides
WIRE GUARD FOR LED STAIRWELL FIXTURES FITS 2A FIXTURE

Overview

WIRE GUARD FOR LED STAIRWELL FIXTURES FITS 2A FIXTURE
Also known as: 843654132464, KT-SWLED-WG-1-KIT

Specifications

Length: 24 in , 2 ft
Length: 24 in , 2 ft