Category 6 U/UTP Enhanced Copper Cable, CMP, Blue, 1000' Reel in Box

Item #: 2658809

Cat #: PUP6004BU-ULPZ

UPC: 613056860179

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Blue, 1000 Foot Reel in Box

Overview

Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Blue, 1000 Foot Reel in Box

Enhanced electrical headroom performance provides our enhanced Cat 6 U/UTP copper cable margin above industry standards and exceptional performance for PoE++ applications.

Also known as: 613056860179, PUP6004BU-ULPZ

Specifications

Type: Plenum, Enhanced
Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Diameter: 0.225 in
Insulation: FEP
Package Type: Reel in Box
Type: Plenum, Enhanced
Color: Blue
Jacket: PVC
Conductors: 4 Pair
Insulation: FEP
Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Diameter: 0.225 in
Package Type: Reel in Box