8-32 Machine Screw

Item #: 265894

Cat #: RMC832114

UPC: 781002558453

to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 8-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55845.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 8-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55845.*

Machine Screws are threaded screws with a ‚¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558453, RMC832114

Specifications

Length: 1 1/4 in
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Size: # 8
Length: 1 1/4 in
Drive: Phillips, Slotted
Size: # 8
Screw Head: Round
Material: Steel