PROLINE RDC BKT FG 2000 X 100

Item #: 2659135

Cat #: PRBF2010

UPC: 783510160081

to view pricing and more.
PROLINE RDC BKT FG 2000 X 100

Overview

PROLINE RDC BKT FG 2000 X 100

The ProLine CableTek Reducing Brackets separate, support and manage cable inside ProLine cabinets. The bracket mounts on either the left or right side of 700- and 800-mm cabinets between the frame and the rack angle to create vertical wiring space. The fingers are made of a molded black plastic. Please note the mounting hardware is included.

Also known as: 783510160081, PRBF2010

Specifications

Material: Plastic
Width: 3.880 in
Finish: Powder Coated
Color: Jet Black
Height: 74.700 in
Material: Plastic
Finish: Powder Coated
Height: 74.700 in
Width: 3.880 in
Color: Jet Black