
1-5/8" x 13/16" Back To Back Strut, Elongated Holes, Steel, Pre-Galvanized, 10' Length
Item #: 265941
Cat #: PS-500-EH-2T3-10-PG
UPC: 702316533387
to view pricing and more.
Documents & Guides
1-5/8" x 13/16" Shallow Back To Back Strut w/ Elongated Holes, 14 Gauge Steel, Pre-Galvanized, 10 Foot, Silver.
Overview
1-5/8" x 13/16" Shallow Back To Back Strut w/ Elongated Holes, 14 Gauge Steel, Pre-Galvanized, 10 Foot, Silver.
PS 500 2T3:Two Pcs. PS 500 Welded Back to Back ::With 1 1/8 In. x 9/16 In. Elongated Holes On 2 In. Centers , PS 500 EH 2T3 10 PG
Also known as: 702316533387, PS-500-EH-2T3-10-PG, Junior Strut, Double strut
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |