INTERFACE RELAY - SOLID STATE

Item #: 265960

Cat #: ABS2SA01MB

UPC: 785901923503

Sign In or Register to view pricing and more.
Documents & Guides
Telemecanique,INTERFACE RELAY - SOLID STATE,-25...70 A°C at Us-5...55 A°C unrestricted operation,24 V,9.5mm,<= 1.5 V Ie >= 100 mA / <= 3 V Ie >= 10 mA,Schneider Electric,Screw clamp terminal,UL, IEC,asymmetrical DIN railcombination railsymmetrical DIN rail,interface for discrete signals,slim solid state output interface module

Overview

Telemecanique,INTERFACE RELAY - SOLID STATE,-25...70 A°C at Us-5...55 A°C unrestricted operation,24 V,9.5mm,<= 1.5 V Ie >= 100 mA / <= 3 V Ie >= 10 mA,Schneider Electric,Screw clamp terminal,UL, IEC,asymmetrical DIN railcombination railsymmetrical DIN rail,interface for discrete signals,slim solid state output interface module
Also known as: 785901923503, ABS2SA01MB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65