SMART LC MLO 48 SPACE AL BUS 225A

Item #: 2660546

Cat #: PL7R-48MLO225-FG

UPC: 85005540712

Sign In or Register to view pricing and more.
Documents & Guides
SMART LC MLO 48 SPACE AL BUS 225A

Overview

SMART LC MLO 48 SPACE AL BUS 225A
Also known as: 85005540712, PL7R-48MLO225-FG

Specifications

Amps: 200, 225
Spaces: 48
Type: MLO, Smart
IP/NEMA Rating: NEMA 3R
Circuits: 96
Amps: 200, 225
Type: MLO, Smart
Circuits: 96
Spaces: 48
IP/NEMA Rating: NEMA 3R