SMART LC 200A 25KAIC MCB 40 AL BUS 225A

Item #: 2660547

Cat #: PL7R-40MID200-FG

UPC: 85005540711

Sign In or Register to view pricing and more.
Documents & Guides
SMART LC 200A 25KAIC MCB 40 AL BUS 225A

Overview

SMART LC 200A 25KAIC MCB 40 AL BUS 225A

The world's smartest electrical panel. SPAN Panel is available in different sizes. Your SPAN Authorized Installer will select the appropriate panel for your home and project needs.

Also known as: 85005540711, PL7R-40MID200-FG

Specifications

Circuits: 80
Amps: 200, 225
Spaces: 40
Type: Load Center, Smart
IP/NEMA Rating: NEMA 3R
Circuits: 80
Spaces: 40
IP/NEMA Rating: NEMA 3R
Amps: 200, 225
Type: Load Center, Smart