Inside Bend 18" - Black

Item #: 2660603

Cat #: LIB18BLK

UPC: 783510100568

Sign In or Register to view pricing and more.
Ladder Rack, Inside Bend, Width: 18", Material/Finish: Steel/Black

Overview

Ladder Rack, Inside Bend, Width: 18", Material/Finish: Steel/Black

The Ladder Rack Curved Sections provide a vertical change in direction. They are made of 1-1/2 inch x 3/8 inch (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. They connect to straight section with butt-splice kits. They are also designed for category 5e, 6, 6A and fiber optic cable.

Also known as: 783510100568, LIB18BLK

Specifications

Type: Ladder Rack
Material: Steel
Width: 18 in
Type: Ladder Rack
Width: 18 in
Material: Steel