
#3 Phillips - 6" 1000V Insulated Screwdriver
Item #: 2660657
Cat #: 48-22-2213
UPC: 045242294732
to view pricing and more.
Documents & Guides
#3 Phillips - 6" 1000V Insulated Screwdriver, 1000V Insulated Protection, Dual Layer Insulation Offers Visual Wear Indication for Tool Replacement
Overview
#3 Phillips - 6" 1000V Insulated Screwdriver, 1000V Insulated Protection, Dual Layer Insulation Offers Visual Wear Indication for Tool Replacement
Milwaukee® 1000 V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242294732, 48-22-2213
Features & Benefits
- UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
- 1000 V insulated protection offers uncompromising safety
- Meets OSHA insulated tool standard
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
Specifications
| Type: | Insulated, Screwdriver |
| Type: | Insulated, Screwdriver |