11/T8/LED/48-830/DR

Item #: 2660707

Cat #: S49934

UPC: 045923499340

to view pricing and more.
11 Watt; 4 Foot LED T8; Medium Bi Pin Base; 3000K; 50000 Average rated hours; 1800 Lumens; Type A; Ballast dependent

Overview

11 Watt; 4 Foot LED T8; Medium Bi Pin Base; 3000K; 50000 Average rated hours; 1800 Lumens; Type A; Ballast dependent

Satco’s S49934 11-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of warm white light.

Also known as: 045923499340, S49934

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Wattage: 11
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Lumens: 1800
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Wattage: 11
Dimmable: Yes