This product has been discontinued.
This product may not be available in all locations.

Selector Switch, 30mm, 3 Position, Illuminated, No Knob, 120VAC
Item #: 266121
Cat #: 9001SK43J1
UPC: 785901048428
to view pricing and more.
Selector Switch, 30 mm, 3 Position, Illuminated, No Knob, 120 Volt AC, Operator Only, Cam C
Overview
Selector Switch, 30 mm, 3 Position, Illuminated, No Knob, 120 Volt AC, Operator Only, Cam C
Also known as: 785901048428, 9001SK43J1
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| Type: | Illuminated, 3 Position, Selector Switch |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Volts AC: | 120 |
| Type: | Illuminated, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Material: | Plastic |
| Standards: | California Proposition 65 |