S200UDC MCB 2P Z 15A 60 VDC BCPD

Item #: 2661334

Cat #: S202UDC-Z15

UPC: 016779825447

to view pricing and more.
Documents & Guides
S200UDC MCB 2P Z 15A 60 VDC BCPD

Overview

S200UDC MCB 2P Z 15A 60 VDC BCPD
Also known as: 016779825447, S202UDC-Z15

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 15
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 15
Interrupt Rating DC: 14 kA