
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
9/16 IN. SAE COMBO WRENCH
Overview
9/16 IN. SAE COMBO WRENCH
The MILWAUKEE® 9/16 in. SAE Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. This wrench has double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tool. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. The combination wrench features an ergonomic I-Beam handle design for improved comfort, and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® 9/16 in. SAE ratcheting combination wrench features a Lifetime Guarantee.
Also known as: 045242573370, 45-96-9218
Features & Benefits
- 2.5 Degrees of arc swing
- 144 Ratcheting positions
- Double-stacked pawls
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Lifetime guarantee
Specifications
No Specifications Available