
4" Slim Canless LED Downlight, 27-50K, Matte White
Item #: 2661779
Cat #: HLB4LSFS5
UPC: 080083297306
to view pricing and more.
Documents & Guides
4 Inch Slim Canless LED Downlight, 120V, 90+ CRI, 700/850/1000 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White
Overview
4 Inch Slim Canless LED Downlight, 120V, 90+ CRI, 700/850/1000 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White
Its 1/2"-thin design allows the HLB to be installed under obstructions that are hidden above the ceiling. Canless installation means the fixture mounts directly to the ceiling – no housing required. The 5-color selectability, lumen selectability, and flicker-free 5% dimming allow for easy lighting customization.
Also known as: 080083297306, HLB4LSFS5
Specifications
| Lumens: | 1000, 850, 700, Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1000, 850, 700, Selectable |
| Color: | Matte White |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |