
to view pricing and more.
Documents & Guides
LED T8 Linear Tube: 14W, 48in, 3000k - 6500k 5CCT Selectable,
Type B, 1800 Lumen. Product Code: 48T8-14W-8CS-SDE-BYP-LED, SKU: 87216.
Overview
LED T8 Linear Tube: 14W, 48in, 3000k - 6500k 5CCT Selectable,
Type B, 1800 Lumen. Product Code: 48T8-14W-8CS-SDE-BYP-LED, SKU: 87216.
Also known as: 807154872169, 87216
Specifications
| Lumens: | 1800 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Plastic |
| Color Rendering Index (CRI): | 83 |
| Wattage: | 14 |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Lumens: | 1800 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Shape: | T8 (Tubular) |
| Material: | Plastic |
| Wattage: | 14 |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |