ABC 2A BUSS FA 5-IN BOX

Item #: 26622

Cat #: ABC-2

UPC: 051712700023

to view pricing and more.
2A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse

Overview

2A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: 051712700023, ABC-2

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Diameter: 1/4 in
Amps: 2
Class: Miniature
Length: 1 1/4 in
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA