MS Strapping, 316 SS, .75" (19.0mm) Wd

Item #: 2662745

Cat #: MS12W75T30-Q6

UPC: 074983691760

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 45"L (11

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 45"L (11
Also known as: 074983691760, MS12W75T30-Q6

Specifications

Color: Natural
Length: 45 in
Material: Stainless Steel
Width: 0.750 in
Color: Natural
Material: Stainless Steel
Length: 45 in
Width: 0.750 in