Duplex Receptacle Wallplate, 1-Gang, Polished Brass

Item #: 26629

Cat #: 81003-PB

UPC: 078477982754

to view pricing and more.
Documents & Guides
1-Gang Duplex Receptacle Wallplate, Polished Brass, Standard Size

Overview

1-Gang Duplex Receptacle Wallplate, Polished Brass, Standard Size

1-Gang Duplex Device Receptacle Wallplate, Device Mount, Polished Brass

Also known as: 078477982754, 81003-PB

Specifications

Mounting: Device
Size: Standard
Type: Standard, Duplex
Gangs: 1
Material: Brass
Color: Polished Brass
Mounting: Device
Type: Standard, Duplex
Material: Brass
Size: Standard
Gangs: 1
Color: Polished Brass