XR Mid Clamp, 30 - 40 mm, Stainless Steel/Aluminum

Item #: 2663442

Cat #: XR-MID-01-B1-US

UPC:

to view pricing and more.
XR Mid Clamp, 30 - 40 mm, Stainless Steel/Aluminum, Black Finish

Overview

XR Mid Clamp, 30 - 40 mm, Stainless Steel/Aluminum, Black Finish

The XR Mid Clamp is an alternative to the UFO® clamp for use with XR Rails®. Made in the U.S. and meets domestic content criteria. Fits frame heights of 30 to 40mm.

Also known as: XR-MID-01-B1-US

Specifications

Material: Stainless Steel, Aluminum
Finish: Black
Diameter Range: 30 - 40 mm
Material: Stainless Steel, Aluminum
Diameter Range: 30 - 40 mm
Finish: Black