Load Center, Main Breaker, CH style, 200A, 1PH, NEMA 1, 44 Space, Size 9X, Surge Included

Item #: 2663473

Cat #: CHPY44B200X9

UPC: 786689728243

Sign In or Register to view pricing and more.
Documents & Guides
CH Main Breaker Loadcenter, Surge Included, 200 Amp, 44 Space, 88 Circuits, Size X9, Copper, NEMA 1, 25 kAIC, 3 Wire, Single Phase, #2 AWG-300kcmil, 120/240 Volts

Overview

CH Main Breaker Loadcenter, Surge Included, 200 Amp, 44 Space, 88 Circuits, Size X9, Copper, NEMA 1, 25 kAIC, 3 Wire, Single Phase, #2 AWG-300kcmil, 120/240 Volts

Eaton’s CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.

Also known as: 786689728243, CHPY44B200X9

Specifications

Type: Main Breaker, Load Center
Amps: 200
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Spaces: 44
Circuits: 88
Type: Main Breaker, Load Center
IP/NEMA Rating: NEMA 1
Phase: 1
Spaces: 44
Amps: 200
Material: Copper
Volts AC: 120/240
Circuits: 88