#6-32 x 1-1/2" Machine Screw, Zinc Plated Steel

Item #: 266381
Cat #: FM632112
UPC: 781002650102
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted Flat Head, Size: #6-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65010.*

Overview

Machine Screw, Slotted Flat Head, Size: #6-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65010.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002650102, FM632112

Specifications

Length: 1 1/2 in
Size: # 6
Drive: Slotted
Material: Steel
Screw Head: Flat
Length: 1 1/2 in
Drive: Slotted
Screw Head: Flat
Size: # 6
Material: Steel

Customer Reviews

No reviews for this product
(0)