TYPE 4X DISCONNECT ENCLOSURE

Item #: 26640

Cat #: A48HS3612GQRLP

UPC: 783510132415

to view pricing and more.
Fiberglass Disconnect, Type 4X, 48.25x36.25x12.00, Fiberglass

Overview

Fiberglass Disconnect, Type 4X, 48.25x36.25x12.00, Fiberglass

For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches.

Also known as: 783510132415, A48HS3612GQRLP

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily drilled, filed or sawed
  • Hinges are fiberglass reinforced polyester
  • Doors are secured with Type 304 stainless steel slotted quarter-turn latches
  • Data pocket is high-impact thermoplastic
  • Copper flashed steel collar studs for mounting optional panels and terminal block kits
  • Holes provided in body for mounting disconnect operating handle and operating mechanism; disconnect operating handle not included
  • Internal grounding provisions for quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Fiberglass
Depth: 12 in
Height: 48.250 in
Finish: Smooth Matte
Width: 36.250 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Fiberglass
Height: 48.250 in
Width: 36.250 in
Color: Light Gray
Depth: 12 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant