AC Disconnect, Non-Automatic, 60A, 240VAC, 10HP Rated, Metallic

Item #: 266403
Cat #: U065NA1
UPC: 784567300253
Sign In or Register to view pricing and more.
AC Disconnect, Non-Automatic, 60 Amp, 240 Volt AC, 10 Horse Power Rated, Metallic

Overview

AC Disconnect, Non-Automatic, 60 Amp, 240 Volt AC, 10 Horse Power Rated, Metallic
Article 440 of the National Electrical Code applies to electric motordriven air conditioning and refrigerating equipment, and to the branch circuits and controllers for such equipment. It provides for the special considerations necessary for circuits supplying hermetic refrigerant motor-compressors and for any air conditioning and/or refrigerating equipment that is supplied from an individual branch circuit. 
Also known as: 784567300253, U065NA1

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
Type: AC Disconnect
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Type: AC Disconnect
Volts AC: 120, 240
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)