Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 12", Steel, Gray
Item #: 266433
Cat #: 2.52.512GNK
UPC: 761515100004
to view pricing and more.
Documents & Guides
No Documents Available
Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 12", Steel, Gray, No Knockouts
Overview
Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 12", Steel, Gray, No Knockouts
Also known as: 761515100004, 2.52.512GNK
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Length: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| Length: | 12 in |
| Color: | Gray |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |