
to view pricing and more.
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Green.
Overview
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Green.
12 Gauge, Steel Channel
Also known as: 702316521650, PS-200-EH-20-GR, Junior Strut
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Green Painted |
| Length: | 20 ft |
| Width: | 1-5/8 in |