
Deep Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Item #: 266467
Cat #: PS-200-EH-2T3-10-PGAL
UPC: 702316534995
to view pricing and more.
Documents & Guides
Deep Strut - Back-To-Back - Elongated Holes, 3-1/4" Deep, 1-5/8" Wide, 10 Foot Length,12 Gauge Steel, Pre-Galvanized, Silver.
Overview
Deep Strut - Back-To-Back - Elongated Holes, 3-1/4" Deep, 1-5/8" Wide, 10 Foot Length,12 Gauge Steel, Pre-Galvanized, Silver.
Back-to-Back Strut Channel, is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing.
Also known as: 702316534995, PS-200-EH-2T3-10-PGAL, Double Inch and Five, Senior Strut
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |