Utility Knife

Item #: 26647

Cat #: 35-300

UPC: 783250353002

to view pricing and more.
Documents & Guides
Utility Knife, Number of Blades: 3

Overview

Utility Knife, Number of Blades: 3

The IDEAL Utility knife in yellow color has built in pull-line cutter with a soft, non-slip comfort grip. Quick-change retractable blade system features slide out blade storage compartment comprising of three double-ended blade. Convenient front blade loading eliminates the need to disassemble knife. Knife of size 1.00 in. x 4.25 in. x 10.00 in. features cushioned blade-slide that provides smooth movement into eight blade positions.

Also known as: 783250353002, 35-300

Specifications

Type: Utility Knife
Color: Yellow
Type: Utility Knife
Color: Yellow