REXEL logo

End Module, Right End Cap, Incl. with 1769-L23x Controller

Item #: 26651
Cat #: 1769-ECR
UPC: 662468993043
Sign In or Register to view pricing and more.
End Module, CompactLogix, Right End Cap, to Close off End of I/O Bank, Included in 1769-L23x Controller, Do not need to Order

Product Overview

End Module, CompactLogix, Right End Cap, to Close off End of I/O Bank, Included in 1769-L23x Controller, Do not need to Order
Also known as: 662468993043, 1769-ECR

Documents

Frequently Bought Together (25)
Allen-Bradley
1769-IQ16 I/O Module, 16-Point DC Sink/Source Input, 24VDC
Allen-Bradley
1769-L33ER Controller, 2MB Memory, No Embedded I/O, 1769 Power Supply
Allen-Bradley
1769-OW16 I/O Module, 16 Compact Digital Outputs, 5 - 265VAC, 5-125VDC
Allen-Bradley
1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A
Allen-Bradley
1769-IA16 I/O Module, 16-Point, Solid State, Source, Input, 100/240VAC
Allen-Bradley
1769-IF8 I/O Module, 8-Point Analog, Voltage/Current Input, 24VDC
Allen-Bradley
1769-PB4 Power Supply, 19.2 - 31.2VDC, 14.5W, 24VDC, 30A
Allen-Bradley
1769-OB16 I/O Module, 16-Point, Solid State, DC Source Output, 24VDC
Allen-Bradley
1769-L30ER Controller, 1MB Memory, No Embedded I/O, 1769 Power Supply
Allen-Bradley
1769-PA2 Power Supply, 120/220VAC, 85-265VAC Input, 2A @ 5VDC, 1A @ 24VDC
Allen-Bradley
1769-OF8C I/O Module, 8-Point Analog, Current Output, 24VDC
Allen-Bradley
1769-IF4 I/O Module, 4 Differential, Voltage/Current Analog Input, 24VDC
Allen-Bradley
1769-IT6 Module, Thermocouple, 8 Input Channels, 6 RTD, 2 CJC, 30V AC/DC
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1769-OF4 I/O Module, 4 Channel, Voltage/Current Analog Output, 24VDC
Allen-Bradley
1769-PB2 Power Supply, 19.2 - 31.2VDC, 7.5W, 30A, 24VDC Nominal Voltage
Allen-Bradley
1769-IQ32 I/O Module, 32-Point DC Sink/Source Input, 24VDC
Allen-Bradley
1769-IF16C I/O Module, Compact, High Density, 16 Analog Inputs, 30V AC/DC
Allen-Bradley
1769-OW8I I/O Module, 8 Normally Open Outputs, 5 - 265VAC, 5 - 125VDC, 16A
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
1769-AENTR Communications Adapter Module, Distributed I/O over Ethernet/IP
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC

Specifications

Type: Right, End Cap
Type: Right, End Cap

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)