PANEL FITS 500X300MM

Item #: 2665306

Cat #: AMP05030

UPC: 783510124564

Sign In or Register to view pricing and more.
PANEL FITS 500X300MM

Overview

PANEL FITS 500X300MM

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510124564, AMP05030

Specifications

Width: 11.810 in
Depth: 0.080 in
Finish: Galvanized
Height: 19.690 in
Width: 11.810 in
Finish: Galvanized
Depth: 0.080 in
Height: 19.690 in