POWER RELAY SE RELAYS 15A 4PDT 24 VDC CLEAR COVER

Item #: 2665349

Cat #: 784XDXC-24D

UPC: 606480281252

to view pricing and more.
Documents & Guides
POWER RELAY SE RELAYS 15A 4PDT 24 VDC CLEAR COVER

Overview

POWER RELAY SE RELAYS 15A 4PDT 24 VDC CLEAR COVER

The SE Relays 784 series, plug-in general purpose relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover. Contacts rated as 15A resistive at 277VAC, motor 1/2hp at 120VAC, 1hp at 277VAC with nominal coil voltage 24VDC , makes relay to be an ideal choice for automation panels and controls. Gold flashed contact 4PDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480281252, 784XDXC-24D

Specifications

No Specifications Available