This product may not be available in all locations.
3
more

Breaker, 20A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC
Item #: 26663
Cat #: TED134020WL
UPC: 783164063028
to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 20 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164063028, TED134020WL
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 20 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 3 |
| Amps: | 20 |
| Interrupt Rating AC: | 18 kA |