Illuminated push-button head, 9001K, metal, plastic guard flush, red, 30mm, spring return, LED red

Item #: 266633

Cat #: 9001K1L38LRR

UPC: 785901730453

to view pricing and more.
Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, red, 30mm, spring return, LED red, 120V

Overview

Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, red, 30mm, spring return, LED red, 120V

This Harmony 9001K, modular illuminated flush red push button is supplied with a full guard. It has a chromium-plated metal bezel, is supplied with a 110V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901730453, 9001K1L38LRR

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65