EMT Conduit Strap

Item #: 266758
Cat #: PS-1000-AS-1-ZD
UPC: 702316533479
Sign In or Register to view pricing and more.
Documents & Guides
EMT Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .075".

Overview

EMT Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .075".
EMT Conduit Strap
Also known as: 702316533479, PS-1000-AS-1-ZD

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)