CRN 1000X600X300 ONE DOOR

Item #: 2667776

Cat #: NSYCRN106300

UPC: 606480212744

to view pricing and more.

Overview

CRN 1000X600X300 ONE DOOR

The Spacial CRN wall-mounting compact enclosure comes in grey color and designed for multi-purpose application. This compact enclosure is composed of body, cable gland plate, door, lock. The compact enclosure is made of steel (body), making it durable and resistant. It has IP66 and IK10 protection level, which can help protect against impact, water and dust. The dimensions are (W) 600 mm x (H) 1000 mm x (D) 300 mm. It features a back welded with double profile forming a protected sealed area, sides made from a single folded section. The door type is plain, it has 1 door(s) and the door opening side is reversible. Equipped with a 3 mm double-bar lock lock type. Featuring a epoxy-polyester powder surface finish, which ensures a bright, even and inviting finish. This compact enclosure is c.UL certified.

Also known as: 606480212744, NSYCRN106300

Specifications

No Specifications Available