This product may not be available in all locations.
Legend Plate, Standard Size, Red, Text,"STOP", NEMA 7/9
Item #:
26680
Cat #:
800H-Y50
UPC:
781180235191
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, for Hazardous Location, Push Button Stations, Standard Size, Red, Text, "STOP", NEMA 7/9, 30mm
Overview
Legend Plate, for Hazardous Location, Push Button Stations, Standard Size, Red, Text, "STOP", NEMA 7/9, 30mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-Y50 from Rockwell Automation® is an 800H accessory. It is a red, type 7 / 9 push button legend plate. It is standard size. It is stop. And it is class I division 1 application. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180235191, 800H-Y50
Specifications
Type: | Legend Plate, Standard |
Color: | Red |
Size: | 30 mm |
Material: | Plastic |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Legend Plate, Standard |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Color: | Red |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)