
25/20/15W LED Floodlight, 30/40/50K, Bronze
Item #: 2668058
Cat #: KT-FLED25PS-C1E-UNV-8CSB-VDIM/G2
UPC: 843654170848
to view pricing and more.
Documents & Guides
25W Led Bullet Floodlight Power Select 25/20/15W Color Select 30/40/50K Built In Photocell 120-277V Input 4H X 4V Optics Lens With Alternate 3H X 3V Option Knuckle Mount Included Bronze Housing Generation 2
Overview
25W Led Bullet Floodlight Power Select 25/20/15W Color Select 30/40/50K Built In Photocell 120-277V Input 4H X 4V Optics Lens With Alternate 3H X 3V Option Knuckle Mount Included Bronze Housing Generation 2
Also known as: 843654170848, KT-FLED25PS-C1E-UNV-8CSB-VDIM/G2
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 20, 15, 25, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Wattage: | 20, 15, 25, Selectable |
| Light Technology: | LED |