M18™ 1" PEX Crimp Jaw for M18™ Short Throw Press Tool
Item #: 2668123
Cat #: 49-16-2634C
UPC: 045242354399
to view pricing and more.
Documents & Guides
M18™ 1" PEX Crimp Jaw for M18™ Short Throw Press Tool, Jaws Are Optimized For One Handed Pressing, For Use With the M18™ Short Throw Press (2674-20C) (Sold Separately)
Overview
M18™ 1" PEX Crimp Jaw for M18™ Short Throw Press Tool, Jaws Are Optimized For One Handed Pressing, For Use With the M18™ Short Throw Press (2674-20C) (Sold Separately)
The PEX crimp jaws for the Milwaukee M18™ short throw press tool are an essential part of the fastest, effortless installs from branch to fixture. With an easy open, in line design, the jaws are optimized for one handed pressing. The Milwaukee PEX crimp jaws offer added assurance of quality connections, as the spring loaded opening grips the ring for precise alignment to the fitting. For use with the M18™ short throw press tool.
Also known as: 045242354399, 49-16-2634C
Features & Benefits
- Easy open design for one handed presses
- Spring loaded design grips ring for precise alignment
- For use with the M18™ short throw press tool
- 2 Year warranty
Specifications
| Size: | 1 in |
| Size: | 1 in |