REGULATED POWER SUPPLY 100 TO 240V AC 24V 20A SINGLE PHASE OPTIMIZED

Item #: 2668163

Cat #: ABLS1A24200

UPC: 606481500260

to view pricing and more.

Overview

REGULATED POWER SUPPLY 100 TO 240V AC 24V 20A SINGLE PHASE OPTIMIZED

This ABLS regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC and 140 V to 340 V DC, a rated output current of 20A at 24V DC and a rated power output of 480W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It installs on omega rail or fixing by screw. Its width is 85,5mm, its height is 123,6mm, its depth is 128,5mm. It ensures a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected. It weighs 1.250kg. It is a power supply for industrial use, rail mounting. It conforms to EN62368-1, ENIEC61010-1/2-201, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1/No61010-2-201/No61010-1 standards, and certified by CE, CUL listed/recognized, RCM, CB scheme. The Acti9 iC60 range of Miniature Circuit Breakers is recommended for its protection. The type of protection is 13A, C curve or 16A, B-curve. It has in the front face a LED indicating presence of DC output voltage, and a QR code for access to the latest technical documentation. Thanks to its book housing, it can be installed either in enclosures or industrial panels by clipping on omega (DIN) rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Also known as: 606481500260, ABLS1A24200

Specifications

No Specifications Available