BERTH LT 2-8W W/CO 120V

Item #: 266825

Cat #: FBN28

UPC: 662276393332

to view pricing and more.
Documents & Guides
BERTH LT 2-8W W/CO 120V

Overview

BERTH LT 2-8W W/CO 120V
Also known as: 662276393332, FBN28

Specifications

Volts AC: 120
Wattage: 8
Mounting: Wall
Light Technology: Fluorescent
Volts AC: 120
Mounting: Wall
Wattage: 8
Light Technology: Fluorescent