LED Round High Bay, 50K

Item #: 2668605

Cat #: UHB-12-UNV-L850-CD-U

UPC: 080083885886

to view pricing and more.
Documents & Guides
LED Round High Bay, 100 Watt, 120-277V, 13672 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 100 Watt, 120-277V, 13672 Lumens, Color Temperature: 5000K, 0-10V Dimming

The UHB LED is a round high bay luminaire designed for a variety of mounting heights and customer applications. The traditional round form factor and compact design make the UHB easy to install and pleasing to contractors. It’s also available in multiple lumen packages and color temperatures providing design flexibility. The universal mounting allows for quick retrofit installations. The UHB is an ideal solution for manufacturing, retail, warehouse, and gymnasium applications.

Also known as: 080083885886, UHB-12-UNV-L850-CD-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Lumens: 13600
Shape: Round
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 13600
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 100
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 277