Class A Type III Packout™ First Aid Kit, 79 Piece

Item #: 2668943

Cat #: 48-73-8435C

UPC: 045242797981

to view pricing and more.
Documents & Guides
Class A Type III Packout™ First Aid Kit, 79 Piece, Includes: (16) Adhesive Bandages, (2) 1/2" x 5 Yard Adhesive Tape, (10) Antibiotic Ointment, (10) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (1) Burn Dressing, (10) Burn Cream, (1) Instant Cold Pack, (4) Oval Eye Pad, (2) Eyewash, (1) Pocket Reference Guide, (10) Hand Sanitizer, (2) Disposable Nitrile Gloves - L, (1) 2" x 6 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (4) 3" x 3" Sterile Gauze Dressing Pad, (2) 5" x 9" Trauma Pad, (1) Triangular Bandage

Overview

Class A Type III Packout™ First Aid Kit, 79 Piece, Includes: (16) Adhesive Bandages, (2) 1/2" x 5 Yard Adhesive Tape, (10) Antibiotic Ointment, (10) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (1) Burn Dressing, (10) Burn Cream, (1) Instant Cold Pack, (4) Oval Eye Pad, (2) Eyewash, (1) Pocket Reference Guide, (10) Hand Sanitizer, (2) Disposable Nitrile Gloves - L, (1) 2" x 6 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (4) 3" x 3" Sterile Gauze Dressing Pad, (2) 5" x 9" Trauma Pad, (1) Triangular Bandage

Our PACKOUT™ Class A Type III First Aid Kit is part of the most versatile, durable, modular storage system. Our first aid kit's impact-resistant body keeps contents safe from drops and bumps on the jobsite. An IP65 rated weather seal protects bandages, adhesives, antibiotics, and other essential medical supplies from rain and other jobsite debris. Our jobsite first aid kit's no-travel bin seals to keep all contents secure and in their proper place. The MILWAUKEE® PACKOUT™ Organizer comes with 79 essential first aid items tailored to the most common injuries you encounter on the jobsite. The transparent lid of the organizer seals the contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected.

Also known as: 045242797981, 48-73-8435C

Specifications

Type: Kit
Type: Kit