
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Threaded Bridle Ring, 1/4"-20 Thread, 50 lb. Weight Capacity, Electro-Galvanized Steel
Overview
1-1/4" Threaded Bridle Ring, 1/4"-20 Thread, 50 lb. Weight Capacity, Electro-Galvanized Steel
Orbit Industries’ threaded bridle rings are used to support communication cables and other low voltage wires. The bridle rings for wood stud (WS) can be easily screwed on wood studs. Other bridle rings can be installed with other Orbit Industries’ fasteners to support low voltage cables from beams, purlins, rods, metal studs, etc. The bridle rings are not recommended to support high performance cables.
Also known as: 835243026582, F4BRT20
Specifications
| Material: | Electro-Galvanized |
| Size: | 1 1/4 in |
| Material: | Electro-Galvanized |
| Size: | 1 1/4 in |